Jacket, 762 P
Dark blue, L
Catalog # KWIN100461540L
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
These reversible jackets are made of 100% polyester fur fibre.
- Zip to top of collar
- Thumb grip
- Lengthened back
Weight: 320 g/m²
Documents
Specifications
- Clothing Size:L
- Colour:Dark blue
- Seq:04
- Cat. No.:KWIN100461540L
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Crafts 762 P
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester fur
- Weight:320 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



