Spatulas, Micro, Disposable, SteriWare®
PS, +, 170 mm, 40 mm, 6 mm, 0,5 ml, White
Catalog # SAMP8015N-170S
Supplier: Sampling Systems
Jump to:
Product Details & Documents
PS or HDPE, sterile or non sterile. These disposable micro spatulas are ideal for sampling small volumes.
- Moulded and packed in a cleanroom
- Suitable for food contact
- Available sterile (gamma irradiated)
- Individually packed
The narrow sampling blade enables samples to be taken from very small containers such as vials.
Specifications
- Sterile:+
- Capacity:0,5 ml
- Colour:White
- Description:PS
- Length:170 mm
- Seq:04
- Blade width:6 mm
- Blade length:40 mm



