Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Polarising microscopes, BA310 POL

Polarising microscopes, BA310 POL

CCIS® plan achromatic objective (tension-free) EC PL P (WD = 0,35 mm)
Catalogus # MOTI1101001703981
Leverancier:   MOTIC
Polarising microscopes, BA310 POL
Catalogus # MOTI1101001703981
Leverancier:  MOTIC
Polarising microscopes, BA310 POL
Polarising microscopes, BA310 POL

CCIS® plan achromatic objective (tension-free) EC PL P (WD = 0,35 mm)

Price
523,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

These models offer higher optical performance and modularity.

  • Polariser mounted under the condenser holder rotates 360° with click stop at 90°
  • Highly stable, robust symmetrical pyramid design and T-shaped base
  • Anti-fungal chemical treatment to inhibit germs growth
  • Plan achromatic, stain-free objectives
  • One eyepiece features a crosshair reticle

Suitable for life science, geology, material science and forensics.

Delivery information: Supplied with an Allen key, a blue filter and a dust cover.

Documents

Specificaties
  • Magnification:
    60×/0,80/S
  • Description:
    CCIS® plan achromatic objective (tension-free) EC PL P (WD = 0,35 mm)
  • Seq:
    105
Accessories

Productinformatie

  • Catalogus #
    Description
    Voltage
    Power
    Beschikbaarheid
    Price
  • 630-1255
    Quartz halogen lamp
    6 V
    30 W
    Log in voor beschikbaarheid
    1 * 1 ST - 29,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • MOTI1101006700152
    Λ tint plate
    Log in voor beschikbaarheid
    1 * 1 ST - 104,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • MOTI1101006700162
    1/4Λ retardation plate
    Log in voor beschikbaarheid
    1 * 1 ST - 111,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • MOTI1101006701051
    Quartz wedge
    Log in voor beschikbaarheid
    1 * 1 ST - 407,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • 630-1945
    0,65×C-mount camera adapter for ²/₃" chip sensors
    Log in voor beschikbaarheid
    1 * 1 ST - 159,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • 630-1503
    0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors
    Log in voor beschikbaarheid
    1 * 1 ST - 159,00 €

Aanbevelingen

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.