Container, Securitainer®
538 ml, 130 mm, 75 mm, 75 mm
Supplier: COVERA
Jump to:
Product Details & Documents
SECURITAINER®, made of white PP is an effective security container. It has two main uses: as an individual transport container for glass vials and as packaging for materials and substances sensitive to dampness.
- The tamper-proof seal guarantees that the packaging has not been opened-providing increased product security
- The seal prevents manipulation of vials, labels and their contents
- The strong, light construction protects the contents effectively
- Easy to handle
- Lids to be ordered seperately
Specifications
- Cap Size:75 mm
- Capacity:538 ml
- Height:130 mm
- Seq:09
- Neck-Ø:75 mm



