UPLC columns, ACQUITY UPLC™ BEH phenyl
Analytical, Phenyl, 130 Å, 1,7 µm, 2,10 mm, 30 mm
Catalog # WATE186003911
Marketsource
Supplier: WATERS
Jump to:
Product Details & Documents
These columns provide complementary selectivity to C18 stationary phases, especially for polyaromatic compounds.
- Chemically stable phenyl sorbent
- Ultra-low column bleed, long column lifetimes and excellent peak shape
Certificates
Search by Lot NumberSpecifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:1,7 µm
- Pore size:130 Å
- Length:30 mm
- Seq:02
- Phase:Phenyl
- Carbon load:15%
- Cat. No.:WATE186003911
- Endcapped:Yes|Yes
- USP code:L11|L11
- pH range:1 - 12
- Surface area:185 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



