Micro pipettes, end-to-end, Vitrex® Micro
8 µl, 24 mm, Plain
Catalog # MODU172613
Supplier: Vitrex Medical A/S
Jump to:
Product Details & Documents
For single use.
- Volume is determined by both ends
- Packed in glass vials
- Vials have a dispenser top, making it easy to shake out one tube at a time, therefore ensuring hygienic handling
- Dispenser tops are colour coded to indicate the tube volume in conformity with ISO 1769
Accuracy: ±0,50% (0,5 to 10 µl); ±0,50% (20 to 100 µl)
CV: 0,75% (0,5 to 10 µl); 0,60% (20 to 100 µl).
: Ten vials are packaged in a sturdy carton in order to protect the tubes from damage during handling or transport.
Specifications
- Type:Plain
- Capacity:8 µl
- Length:24 mm
- Seq:10
Accessories
Product Information
- Catalog #AvailabilityPrice
- Pipette holder, soft model
Product Information
- Catalog #AvailabilityPrice
- Pipette holder VI-3, white
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



