Calibration weights, class F1
5 kg, 25,0 ± mg, Cylindrical test weight without certificate
Catalogus # SARBYCW6538-00
Leverancier: Sartorius Balances
Ga naar:
Product Details & Documents
Cylindrical weights which are made up of special stainless steel with a density of 7,950 kg/m³.
: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.
: Cylindrical weights are supplied in high-quality plastic cases that are suitable for use in cleanrooms.
Specificaties
- Weight:5 kg
- Seq:12
- Tolerance:25,0 ± mg
- Type:Cylindrical test weight without certificate



