Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Bottle brushes, with head bundle

Bottle brushes, with head bundle

Brush for 0,75 l bottle, with bleached bristle fill material, Hog bristle, 120 mm, 63 mm, Steel, zinc plated, 470 mm
Catalog # REIT23630234
Bottle brushes, with head bundle
Catalog # REIT23630234
Supplier:  
Bottle brushes, with head bundle

Brush for 0,75 l bottle, with bleached bristle fill material, Hog bristle, 120 mm, 63 mm, Steel, zinc plated, 470 mm

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
BRUSH PIG BLEACHED BEND END470X120XŘ63MM 1 * 1 items Catalog #REIT23630234

Product REIT23630234 is a functional alternative to REIT23630234 but Packaging, Quantity, Manufacturer and/or specifications may vary.

Brush for bottles, total lenght 470 mm, 60 mm Ø 1 * 1 items Catalog #HECH91231200060

Product HECH91231200060 is a functional alternative to REIT23630234 but Packaging, Quantity, Manufacturer and/or specifications may vary.

Product Details & Documents

The brush consists of galvanised rotary wires with head bundle.

Specifications
  • Bristle material:
    Hog bristle
  • Brush head Ø:
    63 mm
  • Handle material:
    Steel, zinc plated
  • Description:
    Brush for 0,75 l bottle, with bleached bristle fill material
  • Seq:
    05
  • Total length:
    470 mm
  • Brush head length:
    120 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.