Order Entry
Netherlands
Orders LinkContactUsLinkComponent
 

Spoon spatulas, micro

185 mm, 50 mm, 7 mm, 10×7 mm
Catalog # HAMMHSN426-18
Supplier:   HAMMACHER KARL
Spoon spatulas, micro
Catalog # HAMMHSN426-18
Supplier:  HAMMACHER KARL
Spoon spatulas, micro
Spoon spatulas, micro

185 mm, 50 mm, 7 mm, 10×7 mm

Price
15,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Double-ended spatulas with one spoon end and one spatula end.

Specifications
  • Length:
    185 mm
  • Seq:
    06
  • Blade width:
    7 mm
  • Spoon size:
    10×7 mm
  • Blade length:
    50 mm