Clinical refractometers
"Pocket" model for cats, Cats, 1,000 − 1,080 °Bx, ±0,001 %, 0,001 °Bx
ATAG4511
: Atago
Digital 'pocket' refractometers for the urine specific gravity (USG) of pets.
- Single handed operation: Three second response
- IP 65 allows rinsing off the sample with running water
- Pocket battery operated instruments delivering rapid results with ATC
Used in clinical applications.
: IP 65 allows rinsing off the sample with running water.
: Supplied with two AAA batteries.
- Model:Cats
- Range:1,000 − 1,080 °Bx
- Resolution:0,001 °Bx
- Description:"Pocket" model for cats
- Precision:±0,001 %
- Cat. No.:ATAG4511
- Response time:3 seconds
- W×D×H:55×31×109 mm
- Weight:100 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



