Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Micro haematocrit capillaries, VITREX®

Micro haematocrit capillaries, VITREX®

VITREX® Capillaries, natrium-heparinized (red), 50 µl, 75 mm, 1,35 mm, 0,95 mm
Catalog # 720-2290
Supplier:   Vitrex Medical A/S
Micro haematocrit capillaries, VITREX®
Catalog # 720-2290
Supplier:  Vitrex Medical A/S
Micro haematocrit capillaries, VITREX®
Micro haematocrit capillaries, VITREX®

VITREX® Capillaries, natrium-heparinized (red), 50 µl, 75 mm, 1,35 mm, 0,95 mm

Price
72,40 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

These tubes are supplied fire polished at the colour-coded end, which should be sealed with the Sigillum Wax. Fire polishing reduces wear on the centrifuge seals.

  • Each heparinised tube contains at least 4 IU heparin as prescribed by the Standard
  • Tubes are available in two types of packaging: Dispenser vials of 100 tubes each for hygienic and easy handling; and economy cardboard boxes, which reduce transport and handling costs
  • Sigillum Wax plate (needs to be ordered separately) has 2×24 numbered positions per pair, which makes it easy to seal and transport samples
  • The even wax layer ensures uniform sealing

Certifications: According to DIN ISO 12772.

Documents

Specifications
  • Ext.Ø:
    1,35 mm
  • Ø int.:
    0,95 mm
  • Description:
    VITREX® Capillaries, natrium-heparinized (red), 50 µl
  • Length:
    75 mm
  • Seq:
    11
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)
    Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)
    MODU140013
    Log in for availability
    1 * 10 ST - 54,30 €