Analytical HPLC columns, SunFire™ C18
C18 column, C18, 100 Å, 3,5 µm, 4,60 mm, 150 mm
Catalog # WATE186002554
Marketsource
Supplier: WATERS
Jump to:
Product Details & Documents
SunFire™ columns provide symmetrical peak shapes for improved resolution. With new bonding and endcapping technologies, they offer great efficiency for acid, neutral, and basic compounds at low and intermediate pH ranges. They are compatible with mass spectrometry applications, providing sharp peaks, high sensitivity, large peak capacities and very low bleed.
Specifications
- Ø int.:4,60 mm
- Particle Size:3,5 µm
- Pore size:100 Å
- Description:C18 column
- Length:150 mm
- Seq:07
- Phase:C18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



