Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Viscosity cups with nozzle

Viscosity cups with nozzle

Viscosity cup with nozzle, 100 ml, 2 mm
Catalog # SIMEVF2000
Supplier:   Industrial Physics
Viscosity cups with nozzle
Catalog # SIMEVF2000
Supplier:  Industrial Physics
Viscosity cups with nozzle
Viscosity cups with nozzle

Viscosity cup with nozzle, 100 ml, 2 mm

Price
184,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Anodised aluminium and stainless steel viscometer cups with nozzle for break-thread flow time comparative measurements.

  • Easy cleaning
  • Engraved with a unique serial number

Typically used for the consistency of paintings, varnishes and similar products.

 : DIN 53211

 : The stand should be ordered separately.

Documents

Specifications
  • Description:
    Viscosity cup with nozzle, 100 ml
  • Seq:
    01
  • Cup orifice:
    2 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tripod stand, 260 mm
    Tripod stand, 260 mm
    769-1150
    Log in for availability
    1 * 1 ST - 224,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring stand fro flow cups
    Ring stand fro flow cups
    SIMEVF2062
    Log in for availability
    1 * 1 ST - 86,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 ST - 30,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for DIN and ASTM cups
    Temperature control jacket with tripod for DIN and ASTM cups
    769-1131
    Log in for availability
    1 * 1 ST - 591,00 €