Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Clamps with M10 thread, flexible

Clamps with M10 thread, flexible

Clamp, round jaws, 230 g, 12 - 25 mm
Catalogus # USBE2686
Leverancier:   USBECK Laborgeräte
Clamps with M10 thread, flexible
Catalogus # USBE2686
Leverancier:  USBECK Laborgeräte
Clamps with M10 thread, flexible
Clamps with M10 thread, flexible

Clamp, round jaws, 230 g, 12 - 25 mm

Price
40,40 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

This flexible clamp is ideal for use with retort stand bases and lab jacks.

  • With M10 thread
  • Three-pronged or with round jaws
Specificaties
  • Spanning width:
    12 - 25 mm
  • Description:
    Clamp, round jaws, 230 g
Aanbevelingen

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.