Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Integral vent filters, PolyVENT™, Whatman™

Integral vent filters, PolyVENT™, Whatman™

PolyVENT™ 16, 0,2 µm, 16 cm², 50 mm
  WHAT6713-1651
Integral vent filters, PolyVENT™, Whatman™
  WHAT6713-1651
Integral vent filters, PolyVENT™, Whatman™
Integral vent filters, PolyVENT™, Whatman™

PolyVENT™ 16, 0,2 µm, 16 cm², 50 mm

 
1 200,00 €
   
1 * 100 ST
 

Whatman PolyVENT disc filters are integral venting filters that work bidirectionally to prevent contamination from entering containers like fermentation vessels during incubation.

  • 0,2 µm hydrophobic PTFE air filters are ideal industrial air filter media
  • Validated for 50 steam autoclave cycles; compatible with ethylene oxide (EtO)
  • Testable by water break through (WBT) test or bubble point testing
  • Manufactured in clean room facilities
  • Filtration area 500, 1000, and 2000 cm² to support a range of venting applications

Draining or filling of incubators, fermentation tanks, and other vessels requires a venting filter capable of preventing bacterial contamination. With an integral PTFE filter membrane, Whatman PolyVENT acts as an industrial air filter media for sterilization* of gases entering bioreactors such as fermentation tanks.

Certifications: Passes USP Class VI biosafety tests for plastics.

 
  • Ø:
    50 mm
  • Filtration area:
    16 cm²
  • Pore size:
    0,2 µm
  • Type:
    PolyVENT™ 16
  • Seq:
    03
  • Inlet/outlet:
    1/4"-3/8" stepped barb for tubing Ø 6 - 10 mm
  • Cat. No.:
    WHAT6713-1651
  • Max. pressure:
    2 bar
  • Housing type:
    PolyVENT™ 16 disc
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.