Order Entry
Netherlands
Orders LinkContactUsLinkComponent
 

Capillary Columns, VF-1ms

on 7" cage, Capillary, VF-1ms, 0,25 µm, 0,32 mm, 60 m
Catalog # 568-0746
Supplier:   VARIAN
Capillary Columns, VF-1ms
Catalog # 568-0746
Supplier:  VARIAN
Capillary Columns, VF-1ms
Capillary Columns, VF-1ms

on 7" cage, Capillary, VF-1ms, 0,25 µm, 0,32 mm, 60 m

Price
1 590,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

VF-1ms is a highly inert, non-polar, low bleed GC column providing increased sensitivity over a broad array of applications.

  • Lowest guaranteed bleed specification for trace analysis with MS
  • Wide range of applications ensures near universal applicability
  • Highly inert for accurate analysis, even at trace levels

100% dimethylpolysiloxane.

Temperature limits: –60 to +325/350 °C.

Similar phases: Rtx-1ms, Rxi-1ms, MDN-1, AT-1, ZB-1ms, Equity-1.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7" cage
  • Length:
    60 m
  • Seq:
    31
  • Phase:
    VF-1ms