HPLC columns, OmniSpher™ C18
C18, 110 Å, 5 µm, 4,60 mm, 150 mm
VARICP27831
: VARIAN
OmniSpher™ is an ultra-high bonded silica designed for the analysis of mixtures containing either acidic or basic functionality that would normally tail on more traditional columns.
- Ultra-high purity silica backbone
- Excellent column stability
- Easy to scale up
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:110 Å
- Length:150 mm
- Seq:05
- Phase:C18



