Dispenser tips, ritips®
BioClean®, 0,05 ml, +, Ritter ripette®, Eppendorf® Multipette 4780, 100/pack
BZYM742119
Marketsource
: BIOZYM
These dispenser tips are compatible with Ritter ripette®, Eppendorf Multipette® 4780 and many other dispensing systems.
Bioclean® tips are sterile and free from DNase, RNase and pyrogens.
: The 25 ml and 50 ml tips are supplied with adapter.
- Packed:100/pack
- Sterile:+
- Volume:0,05 ml
- Tip style:BioClean®
- For use with:Ritter ripette®, Eppendorf® Multipette 4780



