Dispenser tips, ritips®
BioClean®, 12,5 ml, +, Ritter ripette®, Eppendorf® Multipette 4780, 100/pack
Catalog # BZYM742114
Marketsource
Supplier: BIOZYM
Jump to:
Product Details & Documents
These dispenser tips are compatible with Ritter ripette®, Eppendorf Multipette® 4780 and many other dispensing systems.
Bioclean® tips are sterile and free from DNase, RNase and pyrogens.
: The 25 ml and 50 ml tips are supplied with adapter.
Specifications
- Packed:100/pack
- Sterile:+
- Volume:12,5 ml
- Seq:12
- Tip style:BioClean®
- For use with:Ritter ripette®, Eppendorf® Multipette 4780



