Dispenser tips, ritips®
Standard, 5,0 ml, -, Ritter ripette®, Eppendorf® Multipette 4780, 100/pack
Catalogus # BZYM742104
Marketsource
Leverancier: BIOZYM
Jump to:
Product Details & Documents
These dispenser tips are compatible with Ritter ripette®, Eppendorf Multipette® 4780 and many other dispensing systems.
Bioclean® tips are sterile and free from DNase, RNase and pyrogens.
Delivery information: The 25 ml and 50 ml tips are supplied with adapter.
Specifications
- Packed:100/pack
- Sterile:-
- Volume:5,0 ml
- Seq:09
- Tip style:Standard
- For use with:Ritter ripette®, Eppendorf® Multipette 4780
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



