Calibration weights, class F1
1 kg, 5,0 ± mg, Cylindrical test weight
Catalog # SARBYCW6138-02
Supplier: Sartorius Balances
Jump to:
Product Details & Documents
Cylindrical weights which are made up of special stainless steel with a density of 7,950 kg/m³.
: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.
: Cylindrical weights are supplied in high-quality plastic cases that are suitable for use in cleanrooms.
Specifications
- Weight:1 kg
- Seq:21
- Tolerance:5,0 ± mg
- Type:Cylindrical test weight



