HPLC columns, ZORBAX® Eclipse XDB
Analytical, CN, 80 Å, 3,5 µm, 3,00 mm, 150 mm
Catalog # HEWL963954-305
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Analytical
- Ø int.:3,00 mm
- Particle Size:3,5 µm
- Pore size:80 Å
- Length:150 mm
- Seq:71
- Phase:CN



