HPLC columns, ZORBAX® Eclipse XDB
Rapid resolution HT cartridge, Guard cartridge, Eclipse XDB-C18, 1,8 µm, 2,10 mm, 50 mm
Catalog # HEWL925700-932
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Guard cartridge
- Ø int.:2,10 mm
- Particle Size:1,8 µm
- Description:Rapid resolution HT cartridge
- Length:50 mm
- Seq:04
- Phase:Eclipse XDB-C18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



