HPLC columns, ZORBAX® Eclipse XDB
Rapid resolution HT cartridge, Guard cartridge, Eclipse XDB-C18, 1,8 µm, 4,60 mm, 15 mm
Catalog # HEWL921975-902
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Guard cartridge
- Ø int.:4,60 mm
- Particle Size:1,8 µm
- Description:Rapid resolution HT cartridge
- Length:15 mm
- Phase:Eclipse XDB-C18



