TLC indicators
Fluorescent indicator UV254 (green), 100 g
Catalogus # MANA816710.01
Leverancier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Fluorescent indicators for thin layer chromatography.
- UV indicators with efficient radiation for short-wave as well as long-wave UV ranges
- Can be used for preparation of TLC plates
UV254: Manganese activated zinc silicate with absorption maximum at 254 nm; green fluorescence.
UV366: Inorganic fluorescent pigment with absorption maximum at 366 nm; blue fluorescence.
Documents
Thin Layer Chromatography.pdf
Additional Product Details
Specifications
Specifications
- Pk:100 g
- Description:Fluorescent indicator UV<sub>254</sub> (green)
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



