Calibration weights, class F1
2 kg, 10,0 ± mg, Cylindrical test weight
Catalogus # 611-0899
Leverancier: Sartorius Balances
Ga naar:
Product Details & Documents
Cylindrical weights which are made up of special stainless steel with a density of 7,950 kg/m³.
Certifications: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.
Delivery information: Cylindrical weights are supplied in high-quality plastic cases that are suitable for use in cleanrooms.
Specificaties
- Weight:2 kg
- Seq:22
- Tolerance:10,0 ± mg
- Type:Cylindrical test weight



