Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Aprons, PVC

Aprons, PVC

Green, 1120×840 mm
Catalog # 113-1029
Supplier:   Ansell
Aprons, PVC
Catalog # 113-1029
Supplier:  Ansell
Aprons, PVC
Aprons, PVC

Green, 1120×840 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Durable apron made from strong PVC; with nylon neck band.

  • High resistance to oils, greases and certain chemicals
  • Easy to clean

Thickness: 0,51 mm.

Certifications: EN 14605; Cat. III

Specifications
  • Colour:
    Green
  • L×W:
    1120×840 mm
  • Seq:
    01
  • Thickness:
    0,51 mm
  • Cat. No.:
    113-1029
  • Garment application:
    Chemical protection|Oils, fats and fuels
  • Gender:
    Unisex
  • Fabric:
    PVC
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.