Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Calibration weights, class F1

Calibration weights, class F1

1 kg, 5,0 ± mg, Cylindrical test weight
Catalog # SARBYCW6138-00
Supplier:   Sartorius Balances
Calibration weights, class F1
Catalog # SARBYCW6138-00
Supplier:  Sartorius Balances
Calibration weights, class F1
Calibration weights, class F1

1 kg, 5,0 ± mg, Cylindrical test weight

Price
291,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Cylindrical weights which are made up of special stainless steel with a density of 7,950 kg/m³.

Certifications: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.

Delivery information: Cylindrical weights are supplied in high-quality plastic cases that are suitable for use in cleanrooms.

Specifications
  • Weight:
    1 kg
  • Seq:
    10
  • Tolerance:
    5,0 ± mg
  • Type:
    Cylindrical test weight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.