HPLC columns, ZORBAX® Eclipse XDB
Analytical, Eclipse XDB-C18, —, 3,5 µm, 1,00 mm, 30 mm
Catalog # HEWL961600-902
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Analytical
- Ø int.:1,00 mm
- Particle Size:3,5 µm
- Pore size:—
- Length:30 mm
- Seq:09
- Phase:Eclipse XDB-C18



