Sample loops for sample injectors, Rheodyne®
Sample loop, for model 7725, 7725I, PR/EV 700-100, PR/EV 703-100, Stainless steel, 20 µl, 0,30 mm, 1,5 mm
Catalogus # 554-2157
Leverancier: IDEX RHEODYNE
Ga naar:
Product Details & Documents
Specificaties
- Capacity:20 µl
- Description:Sample loop, for model 7725, 7725I, PR/EV 700-100, PR/EV 703-100
- Material:Stainless steel
- Seq:23
- For tube I-Ø:0,30 mm
- For tube O-Ø:1,5 mm



