Sample loops for sample injectors, Rheodyne®
Sample loop, for model 7125, 7010, Stainless steel, 5000 µl, 1,00 mm, 1,5 mm
Catalog # 554-2078
Supplier: IDEX RHEODYNE
Jump to:
Product Details & Documents
Specifications
- Capacity:5000 µl
- Description:Sample loop, for model 7125, 7010
- Material:Stainless steel
- Seq:54
- For tube I-Ø:1,00 mm
- For tube O-Ø:1,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



