Sample loops for sample injectors, Rheodyne®
Sample loop, for model 7125, 7010, Stainless steel, 1000 µl, 0,76 mm, 1,5 mm
Catalogus # 554-2076
Leverancier: IDEX RHEODYNE
Ga naar:
Product Details & Documents
Specificaties
- Capacity:1000 µl
- Description:Sample loop, for model 7125, 7010
- Material:Stainless steel
- Seq:52
- For tube I-Ø:0,76 mm
- For tube O-Ø:1,5 mm
Aanbevelingen
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



