Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Sample loops for sample injectors, Rheodyne®

Sample loops for sample injectors, Rheodyne®

Sample loop, PEEK, 10 ml, 2,0 mm, 3 mm
Catalog # 554-1536
Supplier:   IDEX RHEODYNE
Sample loops for sample injectors, Rheodyne®
Catalog # 554-1536
Supplier:  IDEX RHEODYNE
Sample loops for sample injectors, Rheodyne®
Sample loops for sample injectors, Rheodyne®

Sample loop, PEEK, 10 ml, 2,0 mm, 3 mm

Price
590,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Capacity:
    10 ml
  • Description:
    Sample loop
  • Material:
    PEEK
  • Seq:
    06
  • For tube I-Ø:
    2,0 mm
  • For tube O-Ø:
    3 mm
  • Cat. No.:
    554-1536
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.