Trays, Nalgene®
20 l, 542×435×130 mm
216-0330
HDPE, translucent.
- Good chemical resistance
- Heat-resistant from −100 to +120 °C
- Tough, stackable
Universal trays for a wide range of applications. Ideal for soaking laboratory equipment or as an ice bath. Slightly tapered walls for better stackability. With handles for easy transportation.
- Capacity:20 l
- W×D×H:542×435×130 mm
- Cat. No.:216-0330
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



