Trays, Nalgene®
10 l, 358×308×143 mm
216-0329
HDPE, translucent.
- Good chemical resistance
- Heat-resistant from −100 to +120 °C
- Tough, stackable
Universal trays for a wide range of applications. Ideal for soaking laboratory equipment or as an ice bath. Slightly tapered walls for better stackability. With handles for easy transportation.
- Capacity:10 l
- W×D×H:358×308×143 mm
- Cat. No.:216-0329
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



