VWR®, Calibration Weights, Class M1
20 g, 2,5 ± mg
Catalogus # 611-8285
Leverancier: VWR Collection
Ga naar:
Product Details & Documents
Weights from 1 to 50 g are monobloc weights, with larger weights having an adjusting cavity.
Delivery information: All weights are supplied in plastic cases.
Documents
Specificaties
- Weight:20 g
- Seq:14
- Tolerance:2,5 ± mg
Aanbevelingen
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



