Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Desiccators, MOBILEX type, DURAN®

Desiccators, MOBILEX type, DURAN®

With side stopcock 274 mm, 250 DN, 122 mm, 320×344 mm, 274 mm
Catalogus # 467-0059
Leverancier:   DWK Life Sciences
Desiccators, MOBILEX type, DURAN®
Catalogus # 467-0059
Leverancier:  DWK Life Sciences
Desiccators, MOBILEX type, DURAN®
Desiccators, MOBILEX type, DURAN®

With side stopcock 274 mm, 250 DN, 122 mm, 320×344 mm, 274 mm

Price
491,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

DURAN® clear borosilicate glass 3.3, lid with threaded outlet, type MOBILEX (GL 32), stopcock with PTFE spindle.

  • Ideal for vacuum and non vacuum applications
  • Supplied with lid

Ordering information: Supplied without plate, please order suitable plate separately.

Specificaties
  • Ø int.:
    274 mm
  • Nominal size:
    250 DN
  • Type:
    With side stopcock 274 mm
  • Seq:
    03
  • Usable height:
    122 mm
  • Ø ext.×H:
    320×344 mm