Volpipetten, BLAUBRAND®, 2 markeringen, klasse AS
20 ml, 0,03 ± ml, 510 mm, geel
: Brand
AR-Glas®.
- Afgifte geijkt (TD, Ex)
- Blauwe contrastrijke emailmarkeringen en -inscripties
- Incl. één batch-certificaat
DIN EN ISO 648
Certifications: DIN EN ISO 648; conformiteit gecertificeerd
- Kleurcode:geel
- Capaciteit:20 ml
- Lengte:510 mm
- Seq:08
- Tolerantie:0,03 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



