Bulb pipettes, BLAUBRAND®, two marks, class AS
10 ml, 0,02 ± ml, 440 mm, Red
Leverancier: Brand
Ga naar:
Product Details & Documents
AR-Glas®.
- Calibrated to deliver (TD, Ex)
- Marks and inscriptions in high contrast blue enamel
- Including one batch certificate
DIN EN ISO 648
Certifications: DIN EN ISO 648; DE-M marking.
Documents
Certificates
Zoeken op lotnummerSpecificaties
- Colour code:Red
- Capacity:10 ml
- Length:440 mm
- Seq:06
- Tolerance:0,02 ± ml
Aanbevelingen
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



