Bulb pipettes, BLAUBRAND®, two marks, class AS
2 ml, 0,01 ± ml, 330 mm, Orange
Supplier: Brand
Jump to:
Product Details & Documents
AR-Glas®.
- Calibrated to deliver (TD, Ex)
- Marks and inscriptions in high contrast blue enamel
- Including one batch certificate
DIN EN ISO 648
Certifications: DIN EN ISO 648; DE-M marking.
Documents
Certificates
Search by Lot NumberSpecifications
- Colour code:Orange
- Capacity:2 ml
- Length:330 mm
- Seq:03
- Tolerance:0,01 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



