Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Transfer capillaries

Transfer capillaries

120 mm, 1,35 mm, 0,95 mm
Catalog # HIRS9201312
Supplier:   HIRSCHMANN
Transfer capillaries
Catalog # HIRS9201312
Supplier:  HIRSCHMANN
Transfer capillaries
Transfer capillaries

120 mm, 1,35 mm, 0,95 mm

Price
83,30 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Helder glas, beide kanten open.

Specifications
  • Ø uitw.:
    1,35 mm
  • Ø inw.:
    0,95 mm
  • Lengte:
    120 mm
  • Seq:
    14