Order Entry
Netherlands
Orders LinkContactUsLinkComponent
HPLC columns, ZORBAX® Eclipse XDB

HPLC columns, ZORBAX® Eclipse XDB

Analytical, C8, 80 Å, 5 µm, 4,60 mm, 150 mm
Catalog # 554-1301
Supplier:   Agilent
HPLC columns, ZORBAX® Eclipse XDB
Catalog # 554-1301
Supplier:  Agilent
HPLC columns, ZORBAX® Eclipse XDB
HPLC columns, ZORBAX® Eclipse XDB

Analytical, C8, 80 Å, 5 µm, 4,60 mm, 150 mm

Price
804,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Good peak shape for basic, acidic and neutral compounds.

  • High performance over a wide pH range (2 to 9)
  • Long lifetime with extra dens bonding and double endcapping
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    80 Å
  • Length:
    150 mm
  • Seq:
    81
  • Phase:
    C8