HPLC columns, ZORBAX® Eclipse XDB
Analytical, Eclipse XDB-Phenyl, —, 5 µm, 3,00 mm, 250 mm
Catalog # HEWL990967-312
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Analytical
- Ø int.:3,00 mm
- Particle Size:5 µm
- Pore size:—
- Length:250 mm
- Seq:40
- Phase:Eclipse XDB-Phenyl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



