HPLC columns, ZORBAX® Eclipse XDB
Rapid resolution cartridge, Guard cartridge, Eclipse XDB-C18, 3,5 µm, 2,10 mm, 15 mm
Catalog # HEWL975700-902
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Guard cartridge
- Ø int.:2,10 mm
- Particle Size:3,5 µm
- Description:Rapid resolution cartridge
- Length:15 mm
- Seq:109
- Phase:Eclipse XDB-C18



