Order Entry
Netherlands
Orders LinkContactUsLinkComponent
 

HPLC columns, ZORBAX® Eclipse XDB

Analytical, Eclipse XDB-Phenyl, —, 3,5 µm, 4,60 mm, 150 mm
Catalog # HEWL963967-912
Supplier:   Agilent
HPLC columns, ZORBAX® Eclipse XDB
Catalog # HEWL963967-912
Supplier:  Agilent
HPLC columns, ZORBAX® Eclipse XDB
HPLC columns, ZORBAX® Eclipse XDB

Analytical, Eclipse XDB-Phenyl, —, 3,5 µm, 4,60 mm, 150 mm

Price
906,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Good peak shape for basic, acidic and neutral compounds.

  • High performance over a wide pH range (2 to 9)
  • Long lifetime with extra dens bonding and double endcapping
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    3,5 µm
  • Pore size:
  • Length:
    150 mm
  • Seq:
    34
  • Phase:
    Eclipse XDB-Phenyl