Handheld refractometers
1.15 - 1,30 g/ml ; 0 - 50 °C, 0,01 g/ml ; 5 °C
Catalog # EUMXRF.5650
Supplier: EUROMEX
Jump to:
Product Details & Documents
Single dual or triple scales, analogue, handheld refractometers.
- Automated temperature compensation (ATC)
- Calibrated at 20 °C except for RF.5190
- Requires only a few drops of liquid
Specifications
- Range:1.15 - 1,30 g/ml ; 0 - 50 °C
- Seq:14
- Precision:0,01 g/ml ; 5 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



