Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Integral vent filters, PolyVENT™, Whatman™

Integral vent filters, PolyVENT™, Whatman™

PolyVENT™ 1000, 0,2 µm, 1000 cm², 75 mm
Catalogus # 516-4456
Integral vent filters, PolyVENT™, Whatman™
Catalogus # 516-4456
Integral vent filters, PolyVENT™, Whatman™
Integral vent filters, PolyVENT™, Whatman™

PolyVENT™ 1000, 0,2 µm, 1000 cm², 75 mm

Price
148,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Whatman PolyVENT disc filters are integral venting filters that work bidirectionally to prevent contamination from entering containers like fermentation vessels during incubation.

  • 0,2 µm hydrophobic PTFE air filters are ideal industrial air filter media
  • Validated for 50 steam autoclave cycles; compatible with ethylene oxide (EtO)
  • Testable by water break through (WBT) test or bubble point testing
  • Manufactured in clean room facilities
  • Filtration area 500, 1000, and 2000 cm² to support a range of venting applications

Draining or filling of incubators, fermentation tanks, and other vessels requires a venting filter capable of preventing bacterial contamination. With an integral PTFE filter membrane, Whatman PolyVENT acts as an industrial air filter media for sterilization* of gases entering bioreactors such as fermentation tanks.

Certifications: Passes USP Class VI biosafety tests for plastics.

Specificaties
  • Ø:
    75 mm
  • Filtration area:
    1000 cm²
  • Pore size:
    0,2 µm
  • Type:
    PolyVENT™ 1000
  • Seq:
    05
  • Inlet/outlet:
    3/8"-1/2" stepped barb for tubing Ø 10 - 13 mm
  • Cat. No.:
    516-4456
  • Max. pressure:
    2 bar
  • Housing type:
    PolyVENT™ 1000 capsule