Order Entry
Netherlands
ContactUsLinkComponent
Regulated power supply and battery charger, 5 to 29 V, 4,5 A, ALF2902M / 60 W
Regulated power supply and battery charger, 5 to 29 V, 4,5 A, ALF2902M / 60 W
Catalog # 139-0419
Supplier:  ELC
undefined
Regulated power supply and battery charger, 5 to 29 V, 4,5 A, ALF2902M / 60 W
Catalog # 139-0419
Supplier:  ELC

Specifications

  • Description:
    Power supply, multiple voltage, 5 to 29 V switchable, with battery charger (12 or 24 V), 5 A max.
  • Model:
    ALF2902M
  • Input voltage:
    190 - 253 V
  • Output current range/increments:
    5 A (at 29 V), 2,5 A (at 24 V), 3,5 A (at 12 V), 4 A (at 5 V)
  • Output voltage range/increments:
    5 to 29 V (12 settings)
  • Power:
    60 W
  • Weight:
    0,52 kg
  • W×D×H:
    106×92×58 mm
  • Pk:
    1

Specifications

About this item

  • Output ripple <3 mV rms
  • 12 settings in 2 V steps with ±1 V adjustment range
  • 12 or 24 V lead-acid battery charger function
  • ON/OFF switch, charger position and status indicators
  • Protection against short circuits and reverse polarity
Certifications: RoHS compliant