Order Entry
Netherlands
ContactUsLinkComponent
 
 
 
Cupferron ≥98.0% (by HPLC, titration analysis)
 :  TCI
 
undefined
 
 
Cupferron ≥98.0% (by HPLC, titration analysis)
 :  TCI

 

  • Appearance:
    White to Orange to Green powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (Neutralization titration):
    min. 98.0 %
  • Lambda max.:
    279.0 to 284.0 nm (H2O)
  • Absorbance (E1%1cm):
    min. 515 (H2O, 279.0 to 284.0 nm)

 

Frequently Bought Together