Order Entry
Netherlands
ContactUsLinkComponent
 
 
 
Docusate sodium ≥95.0% (by titrimetric analysis)
 :  TCI
 
undefined
 
 
Docusate sodium ≥95.0% (by titrimetric analysis)
 :  TCI
 

 

  • Appearance:
    White to Light yellow to Light red spongy solid ~ wax
  • Purity (Phase splitting method):
    min. 95.0 %
  • Solubility in Petroleum benzine:
    almost transparency
  • Drying loss:
    max. 5.0 %
  • Ignition residue (Sulfate):
    15.2 to 16.8 %

 

 

Frequently Bought Together